Traffic Sign, 48 x 48In, BK/ORN, Text, MUTCD

DICKE| Zoro #: G1644097| Mfr #: RUR48-200UWAB

$254.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Legend/Background Color: Black/Orange
Legend: Utility Work Ahead
Material: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644097 Mfr #: RUR48-200UWAB
Legend/Background Color: Black/OrangeLegend: Utility Work Ahead
Material: VinylItem: Traffic Sign
Standards: MUTCDHeight: 48"
Width: 48"UV Resistant: No
Glow-in-the-Dark: NoLegend Style: Text
Country of Origin (subject to change): United States

Description

Traffic Sign, Legend Utility Work Ahead, Legend Style Text, Vinyl, Height 48 In., Width 48 In.

Reviews