KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 48 x 48In, BK/ORN, Text, MUTCD

DICKE| Zoro #: G1033654| Mfr #: RUR48MAR-200BPTSB

$382.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Traffic Sign
Legend/Background Color: Black/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033654 Mfr #: RUR48MAR-200BPTSB
Width: 48"Item: Traffic Sign
Legend/Background Color: Black/OrangeMUTCD Code: W20-15/W3-4
Legend: Be Prepared To StopHeight: 48"
Glow-in-the-Dark: NoLegend Style: Text
Material: VinylUV Resistant: No
Standards: MUTCDCountry of Origin (subject to change): United States

Description

Traffic Sign, Legend Be Prepared To Stop, Legend Style Text, Vinyl, Height 48 In., Width 48 In.

Reviews