KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Ahead Sign, 48 x 48In, BK/ORN, Text

DICKE| Zoro #: G2129084| Mfr #: RUR48-200RWAB

$277.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Work Ahead Sign
Legend/Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129084 Mfr #: RUR48-200RWAB
Width: 48"Item: Work Ahead Sign
Legend/Background Color: Legend: Road Work Ahead
Height: 48"Glow-in-the-Dark: No
Legend Style: TextMaterial:
UV Resistant: NoStandards: MUTCD
Header: No HeaderCountry of Origin (subject to change): United States

Description

Work Ahead Sign, Legend Road Work Ahead, Legend Style Text, Vinyl, Height 48 In., Width 48 In.

Reviews