This item is Discontinued.

Dickies FR Knit T-Shirt, S, Long Sleeve, Khaki 279UK65KHSM

FR Knit T-Shirt, S, Long Sleeve, Khaki (Discontinued)

  • Mfr # 279UK65KHSM
  • Zoro # G4330317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
279UK65KHSM
Zoro #
G4330317
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S
Fits Chest Size
34" to 36"
Sleeve Length
Long

Details

Item
Flame-Resistant Knit T-Shirt
ATPV Rating
9.5 cal/cm2
Hazard Risk Category (HRC)
2
Color
Khaki
Standards
2112, NFPA 70E, ASTM F1506
Fabric Weight
6.5 oz
Number of Pockets
0

Description

ATPV Rating 9.5 cal/cm2, Color Khaki, Fabric Weight 6.5 oz, Flame-Resistant Knit T-Shirt, Number of Pockets 0, Size S, Sleeve Length Long, Standards 2112, NFPA 70E, ASTM F1506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.