customer-service Help
Dickies

Gray/Tan Canvas 3" Padded, 8 Pockets

Dickies Gray/Tan Canvas 3" Padded,  8 Pockets 57000
Tap to zoom
Hover or click to zoom
$32.13
  • Material: Canvas
  • Number of Pockets: 8
  • Color: Gray/Tan
See full product details
Orders over $75 ship free.

Total: $32.13

Dickies #57000 Specifications

  • Material: Canvas
  • Number of Pockets: 8
  • Color: Gray/Tan
  • SAE or Metric: SAE
  • Features: Large, Open Main Compartment With (3) Interior Pockets and (1) Wide Opening Slip Pocket, Perfect for Small Hand Tools; Reinforced Puncture-Resistant Back Liner; 3" Padded Work Belt With Durable Plastic Quick Release Buckle
  • Belt Type: 3" Padded
  • Waist Size: 32" to 56"
  • Measurement Type: SAE
  • Item: Large Utility Pouch w/Belt,8 Pocket
  • Country of Origin (subject to change): China

Description

Large Utility Pouch w/Belt,8 Pocket

Restrictions and Compliance

Reviews of Dickies #57000