Dickies

Gray/Tan Heavy Duty Canvas 8 Pockets

Dickies Gray/Tan Heavy Duty Canvas 8 Pockets 57021
Hover or click to zoom Tap to zoom
  • Material: Heavy Duty Canvas
  • Number of Pockets: 8
  • Color: Gray/Tan
  • Features: Webbing Reinforced Pockets With Riveted Corners for Added Durability; Large Main Pocket for Quick, Easy Access to Frequently Used Tools; Front Pouch is Ideal for Storing Nails, Screws and Other Fasteners or Small Parts; (6) Additional Exterior Compartments Provide Storage for Pliers, Screwdrivers and Other Small Hand Tools; (2) Rivet Reinforced Hammer Loops for Easy Left or Right Handed Use; 2" Belt Loop Fits Most Work Belts
  • Item: Supply Pouch,8 Pocket
  • Country of Origin (subject to change): China
See full product details
$17.46

Subtotal: $17.46

Dickies #57021 Specifications

  • Material: Heavy Duty Canvas
  • Number of Pockets: 8
  • Color: Gray/Tan
  • Features: Webbing Reinforced Pockets With Riveted Corners for Added Durability; Large Main Pocket for Quick, Easy Access to Frequently Used Tools; Front Pouch is Ideal for Storing Nails, Screws and Other Fasteners or Small Parts; (6) Additional Exterior Compartments Provide Storage for Pliers, Screwdrivers and Other Small Hand Tools; (2) Rivet Reinforced Hammer Loops for Easy Left or Right Handed Use; 2" Belt Loop Fits Most Work Belts
  • Item: Supply Pouch,8 Pocket
  • Country of Origin (subject to change): China

Description

Supply Pouch,8 Pocket

Restrictions and Compliance

Reviews of Dickies #57021

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.