customer-service Help
Dickies

Gray/Tan Heavy Duty Material, High Impact Plastic (Buckle) 3" Padded, Universal

Dickies Gray/Tan Heavy Duty Material,  High Impact Plastic (Buckle) 3" Padded,  Universal 57001
Tap to zoom
Hover or click to zoom
$15.67
  • Material: Heavy Duty Material, High Impact Plastic (Buckle)
  • Color: Gray/Tan
  • Size: Universal
See full product details
Orders over $75 ship free.

Total: $15.67

Dickies #57001 Specifications

  • Material: Heavy Duty Material, High Impact Plastic (Buckle)
  • Color: Gray/Tan
  • Size: Universal
  • Length: 32" to 52"
  • Features: 30" Padded Section is Designed To Protect Your Back When Lifting, Stooping and/or Bending; Design a Custom Rig By Adding/Removing Pouches and Accessories
  • Belt Type: 3" Padded
  • Item: Adjustable Utility Belt,3"
  • Country of Origin (subject to change): China

Description

The DICKIES 57001 Gray/Tan Heavy Duty Material, High Impact Plastic 3" is the tool belt you need to carry your tools around with ease. It is the perfect companion for your next project. The heavy duty material of this belt makes it resistant to abrasion and tearing. Its high impact plastic buckle has a two-hole design that ensures maximum support and durability. The padded belt is designed to fit waist sizes 32" to 52". It comes in gray/tan color for easy coordination with work clothes. The DICKIES Heavy Duty Material, High Impact Plastic 3" Belt will be the ideal tool for keeping your tools organised when you are working on your next project.

Restrictions and Compliance

Reviews of Dickies #57001