Dickies
Industrial Work Pants, Twill, Black, 38x32
Mfr # LP92BK 38 32
Zoro # G5026305
product price: $25.49
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Size L/XL
- Fabric Weight 7.75 oz
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Dickies
- MFR # LP92BK 38 32
- Zoro # G5026305
- UPC # 607645719436
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | L/XL |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Description
Industrial Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.75 oz, Includes Lining No, Style Flat Front Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 38 in, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Protecta(R) Full Body Harness, Vest, 420 lb., Mating Chest/ Tongue Leg Buckles, Back D-Ring (1161541M)
- HONEYWELL NORTH Carry Bag For Half Masks. Nylon, With Velcro Closure And Belt Loops. 77Bag (77BAG)
- SIGNMISSION Employee of the Week Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24102 (A-1824-24102)
- CELESTE STEIN Celeste Stein CMPS-1613 8-15 mmHg Megan Therapeutic Compression Sock - Women (CMPS-1613)
- DICKIES Industrial Work Pants, Twill, Navy, 40x34 (LP92NV 40 34)
- DICKIES Industrial Work Pants, Twill, Navy, 34x32 (LP92NV 34 32)
- DICKIES Industrial Work Pants, Twill, Navy, 40x32 (LP92NV 40 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (NP2101 28R30)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 32 12)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- PIONEER Traffic All Mesh Pant, Green, 2/3XL (V1070760U-2/3XL)
- RED KAP Wmns White Full Elastic Pant (PP73WH 08 30)