Dickies
Std. Screwdriver/Plier Pouch, 5 Pocket
- Zoro #: G6381300
- Mfr #: 57014

Tap to zoom
Hover or click to zoom
$5.58
Must order in multiples of 2
- Item: Std. Screwdriver/Plier Pouch,5 Pocket
- Tool Storage Type Included: Tool Belt/Pouch
- Number of Pockets: 5
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.16
Dickies #57014 Specifications
- Zoro #: G6381300
- Mfr #: 57014
- Item: Std. Screwdriver/Plier Pouch,5 Pocket
- Tool Storage Type Included: Tool Belt/Pouch
- Number of Pockets: 5
- Country of Origin (subject to change): China
Description
The Dickies 57014 Std. Screwdriver/Plier Pouch has a large capacity and is great for holding all your standard-sized tools and fasteners. It will attach to any tool belt or waistband. This screwdriver/plier pouch can be attached to any tool belt or waistband, and comes with 5 pockets. The Dickies 57014 Std. Screwdriver/Plier Pouch is a versatile tool bag that will keep you organized while on the job site.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dickies #57014
Explore more
- Dickies Pro Bag, 20" 57033
- Dickies Tool Wrap, 16 Pocket, 16"x16", 16 Pockets 57007
- Dickies Carry All Bag, 18" 57032
- Dickies Handyman Bag, 16" 57031
- Dickies Zipper Bag Combo w/Carbineer, 3 pcs. 57018
- Dickies Tool Tote, 12"x10" 57035
- Dickies Coffee Mug Organizer 57012
- Dickies Project Bag, 12" 57030
- Greenlee Carrying Bag, Hv-208, High Voltage Test & Measurement C-208
- Clc 23 In. 43-Pocket Electrical And Maintenance Tool Bag 1530
- Clc 5-Pocket Poly Framer'S Nail & Tool Bag With Poly Web Belt PK1836
- Dickies Tool Bags, Backpacks & Totes