Chart, 6 In, Range 0 to 100, 7 Day, PK60

DICKSON| Zoro #: G0882034| Mfr #: C612

$32.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 0 to 100Item: Circular Paper ChartRecording Time (Day): 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882034 Mfr #: C612
Range: 0 to 100Item: Circular Paper Chart
Recording Time (Day): 7Package Quantity: 60
Chart Size (In.): 6For Use With: -
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 6 In, Range 0 to 100, Recording Time 7 Day, Package Quantity 60

Reviews