SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chart, 6 In, Range 0 to 14, 7 Day, PK60

DICKSON| Zoro #: G1883217| Mfr #: C668

$42.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 0 to 14Item: Circular Paper ChartRecording Time (Day): 7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883217 Mfr #: C668
Range: 0 to 14Item: Circular Paper Chart
Recording Time (Day): 7Package Quantity: 60
Chart Size (In.): 6For Use With: ET656, ET657
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 6 In, Range 0 to 14, Recording Time 7 Day, For Use With ET656, ET657, Package Quantity 60

Reviews