Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chart, 6 In, Range 0 to 200 F/C, 7Day, PK60

  • Zoro #: G0501557
  • Mfr #: C671

$45.84 ($0.76/unit)

  • Item: Circular Paper Chart
  • Range: 0 Degrees to 200 Degrees F/C
  • Chart Size (In.): 6
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dickson #C671 Specifications

  • Zoro #: G0501557
  • Mfr #: C671
Item: Circular Paper Chart Range: 0 Degrees to 200 Degrees F/C
Chart Size (In.): 6 For Use With: ET656, ET657
Recording Time (Day): 7 Package Quantity: 60
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Paper Chart, Chart Size 6 In, Range 0 to 200 F/C, Recording Time 7 Day, For Use With ET656, ET657, Package Quantity 60

Reviews of Dickson #C671