KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chart, 8 In, 0 to 250, 31 Day, PK60

DICKSON| Zoro #: G1689615| Mfr #: C407

$53.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
For Use With: 1APA7, 1APA8, 1APB1, and 1NFJ6
Recording Time (Day): 31
Range: 0 Degrees to 250 Degrees F/C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689615 Mfr #: C407
For Use With: 1APA7, 1APA8, 1APB1, and 1NFJ6Recording Time (Day): 31
Range: 0 Degrees to 250 Degrees F/CPackage Quantity: 60
Chart Size (In.): 8Item: Circular Paper Chart
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range 0 to 250, Recording Time 31 Day, For Use With 1APA7, 1APA8 and 1APB1, Package Quantity 60

Reviews