KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chart, 8 In, -0.1 to +0.1, 7 Day, PK60

DICKSON| Zoro #: G0895011| Mfr #: C405

$53.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
For Use With: 1CFB2
Recording Time (Day): 7
Range: -0.10 Degrees to 0.10 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0895011 Mfr #: C405
For Use With: 1CFB2Recording Time (Day): 7
Range: -0.10 Degrees to 0.10 Degrees FPackage Quantity: 60
Chart Size (In.): 8Item: Circular Paper Chart
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range -0.10 to +0.10, Recording Time 7 Day, For Use With G2858177, Package Quantity 60

Reviews