Chart, 8 In, -20 to +20 F/C, 1 Day, PK60

DICKSON| Zoro #: G1235963| Mfr #: C445

$41.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 60
Recording Time (Day): 1 Day
For Use With: 1APA9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235963 Mfr #: C445
Package Quantity: 60Recording Time (Day): 1 Day
For Use With: 1APA9Item: Circular Paper Chart
Chart Size (In.): 8Range: -20 Degrees to 20 Degrees F/C
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range -20 to +20 F/C, Recording Time 1 Day, For Use With 1APA9, Package Quantity 60

Reviews