HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Chart, 8 In, +50 to +150 F/C, 24 Hour, PK60

DICKSON| Zoro #: G2223067| Mfr #: C447

$54.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 60
Recording Time (Day): 1
For Use With: 1APA9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223067 Mfr #: C447
Package Quantity: 60Recording Time (Day): 1
For Use With: 1APA9Item: Circular Paper Chart
Chart Size (In.): 8Range: 50 Degrees to 150 Degrees F/C
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range +50 to +150 F/C, Recording Time 24 Hour, For Use With 10189, Package Quantity 60

Reviews