KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chart, 8 In, +50 to +150 F/C, 7 Day, PK60

DICKSON| Zoro #: G0631066| Mfr #: C450

$36.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Circular Paper Chart
For Use With: 1APA9
Package Quantity: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0631066 Mfr #: C450
Item: Circular Paper ChartFor Use With: 1APA9
Package Quantity: 60Recording Time (Day): 7 Day
Range: 50 Degrees to 150 Degrees F/CChart Size (In.): 8
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range +50 to +150 F/C, Recording Time 7 Day, For Use With 10189, Package Quantity 60

Reviews