SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chart, 8 In, Range 0 to 30, 7 Day, PK60

DICKSON| Zoro #: G2065077| Mfr #: C463

$47.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 0 to 30Item: Circular Paper ChartRecording Time (Day): 7 Day
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2065077 Mfr #: C463
Range: 0 to 30Item: Circular Paper Chart
Recording Time (Day): 7 DayPackage Quantity: 60
For Use With: 3JG76, 1CFB2Chart Size (In.): 8
Country of Origin (subject to change): United States

Description

Circular Paper Chart, Chart Size 8 In, Range 0 to 30, Recording Time 7 Day, For Use With 3JG76, G2858177, Package Quantity 60

Reviews