SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Chart Paper, 3 In, Pk60

DICKSON| Zoro #: G1789076| Mfr #: C305

$36.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Range: 50 Degrees to 96 Degrees FItem: Circular Paper ChartRecording Time (Day): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789076 Mfr #: C305
Range: 50 Degrees to 96 Degrees FItem: Circular Paper Chart
Recording Time (Day): 1Package Quantity: 60
Chart Size (In.): 3For Use With: Mfr. No. SC387
Country of Origin (subject to change): United States

Description

Chart Paper, Range 50 to 96 Degrees Fahrenheit, Rotation 24 Hours, For 3 Inches Super Compact Temperature Recorder 3JG85, Package Quantity 60

Reviews