KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Circular Recorder, Temp and Humidity, 6 In

DICKSON| Zoro #: G1689161| Mfr #: TH6P3

$728.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: 3-1/2-Digit LCD
Digital Readout: Y
Type: Temperature and Humidity
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689161 Mfr #: TH6P3
Display: 3-1/2-Digit LCDDigital Readout: Y
Type: Temperature and HumidityRelative Humidity Range: 0-95% RH Non-Condensing
Power Supply: 120 VAC Adapter with 9 V Battery BackupAccuracy: +/-1.8 Degrees F ( +/-1 Degrees C)
Dew Point Range: 0-95% RH non-condensingLength (In.): 7.56
Width (In.): 7.56Temp. Range: 0 to 100F (0 to 50C); 0 to 185F (0 to 85C)
Includes: AC Adapter, Red and Blue Pen, 9V Battery, Quick Start Guide and ProbeItem: Circular Chart Recorder
Humidity Accuracy: '+/-2% RH from 0 to 60%; +/-3% RH from 60 to 95%Depth (In.): 3.25
Humidity Range (% RH): 0 to 95Battery Life: 72 Hours (Back-up Only)
Alarm: yManufacturers Warranty Length: 1 YEAR
Recording Time (Day): 1 or 7Temp. Accuracy: +/-1.8 Degrees F ( +/-1 Degrees C)
Chart Size (In.): 6Remote Probe: Y
Country of Origin (subject to change): United States

Description

Circular Chart Recorder, Temperature and Humidity, Chart Size 6 In, 24 Hour or 7 Day Recording Time, Temp Range 0 to 85 C, 0 to 185 F, 0 to 50 C, 0 to 100 F, Humidity Range 0 to 95 % RH, Remote Probe, Alarm, Display, Power Supply 120 V AC Adapter with 9 V Battery Backup, Temp Accuracy +/-1.8 F(1 C), Length 7.56 In, Width 7.56 In, Depth 3.25 In, Includes Remote Probe, AC Adapter, Pen, 9 V Battery and Instructions

Reviews