BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Recorder, Temp, 8 In, Display, Alarm, Contact

DICKSON| Zoro #: G1447205| Mfr #: KT856

$762.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 9.2Digital Readout: yesChart Size (In.): 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447205 Mfr #: KT856
Length (In.): 9.2Digital Readout: yes
Chart Size (In.): 8Item: Circular Chart Recorder
Power Supply: 120V AC Adapter with (4) AA Batteries for Back-upIncludes: AC Adapter, Batteries and Instructions
Alarm: yesType: Temperature, Type K Thermocouple, With Relay Contacts
Recording Time (Day): 1, 7, or 31Width (In.): 9.2
Manufacturers Warranty Length: 1 yr.Temp. Range: 0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C
Display: YesDepth (In.): 3.1
Temp. Accuracy: +/-1.8 Degrees F ( +/-1 Degrees C)Battery Life: Back-up only
Remote Probe: YesCountry of Origin (subject to change): United States

Description

Circular Chart Recorder, Temperature, Type K Thermocouple, With Relay Contacts, Chart Size (In.) 8, 1, 7 or 31 Recording Time (Day), Temp. Range 0 Degrees to 100 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C, Remote Probe Yes, Yes Alarm, Display Yes, Power Supply 120V AC Adapter with (4) AA Batteries for Back-up, Temp. Accuracy +/-1.8 Degrees F (+/-1 Degrees C), Length (In.) 9.2, Width (In.) 9.2, Depth (In.) 3.1

Reviews