PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Brake Antifreeze, 32 oz.

DIESEL POWER| Zoro #: G0638041| Mfr #: 15101

$7.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowBoiling Point (F): 148Viscosity Index: 3 to 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638041 Mfr #: 15101
Color: YellowBoiling Point (F): 148
Viscosity Index: 3 to 5Appearance: Liquid
VOC Content: 100%Size: 32 oz.
For Use With: Air Brake SystemsApplication: Light/Heavy Duty Trucks
Type: Brake AntifreezeViscosity (SUS @ 100 F): 3-5 cSt @104 F
Size/Net Weight: 1.91Flash Point (F): 52
Item: Air Brake AntifreezeSpecific Gravity: 0.795
Package Quantity: 1Container Type: Bottle
Country of Origin (subject to change): United States

Description

Airbrake Antifreeze, Container Size 32 oz, Size/Net Weight 1.91, Yellow, Boiling Point 148 F, Flash Point 52 F, 0.795 Specific Gravity, VOC Content 100%, For Use With Air Brake Systems, Light/Heavy Duty Trucks

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews