KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Anti-Gel & Fuel Treatment, 12 oz

DIESEL POWER| Zoro #: G1705593| Mfr #: 15212

$5.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Prevents gelled and frozen fuel lines; filters to -25 Degrees F. Lubricates entire fuel system. For fast, reliable cold weather starts-12 oz
Type: Diesel
Item: Anti-Gel and Fuel Treatment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1705593 Mfr #: 15212
Application: Prevents gelled and frozen fuel lines; filters to -25 Degrees F. Lubricates entire fuel system. For fast, reliable cold weather starts-12 ozType: Diesel
Item: Anti-Gel and Fuel TreatmentBoiling Point (F): 360
For Use With: DieselFreezing Point (F): -40 F
Dissolves: Gelled Fuel and SludgeContainer Size: 12 oz.
VOC Content: 100%Country of Origin (subject to change): United States

Description

Anti-Gel & Fuel Treatment, Diesel, Container Size 12 oz, Boiling Point 360 F, Dissolves Gelled Fuel and Sludge

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews