Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

DieselPower!® Complete Diesel Fuel System Treatment, 12 oz.

DIESEL POWER | Zoro #: G0920385 | Mfr #: 15209

$ 5.69 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Diesel Power #15209 Specifications

Zoro #: G0920385 Mfr #: 15209
Freezing Point (F): -40 F Standards: -
Boiling Point (F): 200 VOC Content: 100%
Application: Cleans power robbing deposits from entire fuel system. Lubricates fuel pumps and injector pumps to extend life. Maximizes fuel economy-12 oz. Dissolves: Lubricates fuel pumps
Item: Complete Fuel System Treatment Includes: -
Type: Diesel Container Size: 12 oz.
For Use With: Diesel Country of Origin (subject to change): United States

Description

Fuel treatments help boost octane ratings, improve lubrication, and limit corrosion within a fuel system. Here are some important details for Diesel Power Complete Fuel System Treatment. Application: Cleans power robbing deposits from entire fuel system. Lubricates fuel pumps and injector pumps to extend life. Maximizes fuel economy-12 oz., Type: Diesel.

Restrictions and Compliance

Hazardous material

Reviews