Complete Fuel System Treatment, 40 0z

DIESEL POWER| Zoro #: G2028914| Mfr #: 15222

$21.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Cleans and lubricates entire fuel system. Anti-gel protection down to -40 Degrees F. Boosts Cetane.
Type: Diesel, Conditioner
Item: Complete Fuel System Treatment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028914 Mfr #: 15222
Application: Cleans and lubricates entire fuel system. Anti-gel protection down to -40 Degrees F. Boosts Cetane.Type: Diesel, Conditioner
Item: Complete Fuel System TreatmentBoiling Point (F): 212
For Use With: DieselFreezing Point (F): -40 F
Dissolves: Anti-gel protectionContainer Size: 40 oz.
VOC Content: 100%Country of Origin (subject to change): United States

Description

Complete Fuel System Treatment, Diesel, Conditioner, Container Size 40 oz, Boiling Point 212 F

Restrictions and Compliance

*3: Hazardous material

Reviews