Fuel Injector Cleaner/Lubricant, 20 oz

DIESEL POWER| Zoro #: G1201724| Mfr #: 15223

$12.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201724 Mfr #: 15223
Item: Fuel Injector Cleaner/LubricantDissolves: Gum and Varnish
Freezing Point (F): -40 FFor Use With: Diesel
VOC Content: 100%Application: Cleans and lubricates the entire fuel system. Lubricity additive reduces wear due to ULSD fuel. Cleans injectors to improve fuel economy.
Type: DieselBoiling Point (F): 400
Standards: -Container Size: 20 oz.
Includes: -Country of Origin (subject to change): United States

Product Description

Fuel Injector Cleaner/Lubricant, Diesel, Container Size 20 oz, Boiling Point 400 F, Dissolves Gum and Varnish

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.