Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

In Car Video Event Data Recorder, 32 GB

  • Zoro #: G0528915
  • Mfr #: 001-00027-32

$1,285.99

  • Video Compression Format: H.264
  • Features: 2 Video Feeds Recording Simultaneously, Optional Wireless Transfer, No driver interaction required, Optional real-time driver notification Flashing LEDs (notifying drivers when they are executing dangerous maneuvers), Integrated microphone, Forward/internal low-light color cameras, Automatic record triggers include: G-Force sensor (cornering, braking, accelerating, collision), specific speeds and GPS coordinates, Customizable pre-event recording to capture the events prior to activating record, Additional Software is Required
  • Item: In Car/Fleet Video Event Data Recorder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Digital Ally #001-00027-32 Specifications

  • Zoro #: G0528915
  • Mfr #: 001-00027-32
Video Compression Format: H.264 Features: 2 Video Feeds Recording Simultaneously, Optional Wireless Transfer, No driver interaction required, Optional real-time driver notification Flashing LEDs (notifying drivers when they are executing dangerous maneuvers), Integrated microphone, Forward/internal low-light color cameras, Automatic record triggers include: G-Force sensor (cornering, braking, accelerating, collision), specific speeds and GPS coordinates, Customizable pre-event recording to capture the events prior to activating record, Additional Software is Required
Item: In Car/Fleet Video Event Data Recorder Min. Light Level: Low
Field of View: 84.8 Degrees (H) x 63.2 Degrees (V) x 106.8 Degrees (D) Operating Modes: Covert or Immediate Driver Feedback
Resolution: 720 x 480 Pixels Series: DVM-250
Recording Time: 32 to 165 hr. Includes: Mirror, Windshield Mounting Puck, Lanyard and Strap, Security Tamper Resistant Screw and Key, GPS Cable Assembly and USB Cord
Internal Memory Size: 32 GB Pre-event Recording Time: 6 to 30 sec.
Frame Rate: 5 to 30 fps Max. External Memory Size: 32 GB
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Automotive camera systems and accessories help eliminate blind spots behind the wheel so you can see potential hazards from all angles. Here are some important details for Digital Ally In Car/Fleet Video Event Data Recorder. Includes: Mirror, Windshield Mounting Puck, Lanyard and Strap, Security Tamper Resistant Screw and Key, GPS Cable Assembly and USB Cord, Features: 2 Video Feeds Recording Simultaneously, Optional Wireless Transfer, No driver interaction required, Optional real-time driver notification Flashing LEDs (notifying drivers when they are executing dangerous maneuvers), Integrated microphone, Forward/internal low-light color cameras, Automatic record triggers include: G-Force sensor (cornering, braking, accelerating, collision), specific speeds and GPS coordinates, Customizable pre-event recording to capture the events prior to activating record, Additional Software is Required.

Reviews of Digital Ally #001-00027-32