Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

In Car Video Event Data Recorder, 32 GB

  • Zoro #: G0528906
  • Mfr #: 001-00028-32

$1,673.99

  • Item: In Car/Fleet Video Event Data Recorder
  • Operating Modes: Covert or Immediate Driver Feedback
  • Field of View: 84.8 Degrees (H) x 63.2 Degrees (V) x 106.8 Degrees (D)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Digital Ally #001-00028-32 Specifications

  • Zoro #: G0528906
  • Mfr #: 001-00028-32
Item: In Car/Fleet Video Event Data Recorder Operating Modes: Covert or Immediate Driver Feedback
Field of View: 84.8 Degrees (H) x 63.2 Degrees (V) x 106.8 Degrees (D) Resolution: 720 x 480 Pixels
Min. Light Level: Low Max. External Memory Size: 32 GB
Features: Optional use of Up to 8 cameras including a rear camera for backing, 2 Video Feeds Recording Simultaneously, Optional Wireless Transfer, No driver actions required, Optional real-time driver notification Flashing LEDs (notifying drivers when they are executing dangerous maneuvers), Integrated microphone, Forward/internal low-light color cameras, Automatic record triggers include: G-Force sensor (cornering, braking, accelerating, or collision), specific speeds and GPS coordinates, Customizable pre-event recording to capture the events prior to activating record, Additional Software is Required Frame Rate: 5 to 30 fps
Video Compression Format: H.264 Recording Time: 32 to 165 hr.
Includes: Mirror, Windshield Mounting Puck, Lanyard and Strap, Security Tamper Resistant Screw and Key, GPS Cable Assembly, USB Cord and Backup Camera Pre-event Recording Time: 6 to 30 sec.
Series: DVM-250Plus Internal Memory Size: 32 GB
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Our selection of automotive camera systems and accessories provide critical measures of safety and security for you and your family when on the road or maneuvering tight parking spots. Here is some additional information about Digital Ally In Car/Fleet Video Event Data Recorder. Includes: Mirror, Windshield Mounting Puck, Lanyard and Strap, Security Tamper Resistant Screw and Key, GPS Cable Assembly, USB Cord and Backup Camera, Features: Optional use of Up to 8 cameras including a rear camera for backing, 2 Video Feeds Recording Simultaneously, Optional Wireless Transfer, No driver actions required, Optional real-time driver notification Flashing LEDs (notifying drivers when they are executing dangerous maneuvers), Integrated microphone, Forward/internal low-light color cameras, Automatic record triggers include: G-Force sensor (cornering, braking, accelerating, or collision), specific speeds and GPS coordinates, Customizable pre-event recording to capture the events prior to activating record, Additional Software is Required.

Reviews of Digital Ally #001-00028-32