Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, XL, 9-1/2" L, PK100

  • Zoro #: G0162137
  • Mfr #: AP9
$15.76 ($0.16/unit)

Due to high demand, this product is limited to 1 per order.

  • Promotion Restriction: Not eligible for promotion
  • Size: XL
  • Cuff Length: Standard
See full product details
Orders over $75 ship free.

Digitcare #AP9 Specifications

  • Zoro #: G0162137
  • Mfr #: AP9
Promotion Restriction: Not eligible for promotion Size: XL
Cuff Length: Standard Medical Glove Type: Exam
Sterile/Non-Sterile: Non-Sterile Glove Size: XL
Disposable Glove Features: Dual Layer, Tested for Fentanyl Protection Brand and Series: Ansell Microflex ApexPro AP9
Cuff Thickness: 4.5 mil Finger Thickness: 8.27 mil
Powdered/Powder-Free: Powder-Free Palm Thickness: 5.5 mil
Disposable Glove Type: General Purpose, Medical Glove Texture Location: Fully
Standards: ASTM D6978, NFPA 1999/2018 Color: White/Black
Glove Length: 9 1/2 in Item: Disposable Gloves
Acceptable Quality Level (AQL): 0.65 Nominal Palm Thickness: 6 mil
Glove Materials: Nitrile Glove Size and Cuff Length Style: XL/Standard
Glove Texture: Grain Silicone-Free: No
Latex-Free: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable Gloves, Brand and Series Ansell Microflex ApexPro AP9, Cuff Length Standard, Disposable Glove Features Dual Layer, Tested for Fentanyl Protection, Disposable Glove Type Medical, General Purpose, Glove Length 9-1/2 In., Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

***

Reviews of Digitcare #AP9