October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

1500W Compact Electric Stove

  • Zoro #: G4852307
  • Mfr #: CS-12056A

$118.64

Details
  • Width: 17-3/8"
  • Amps AC: 12.5
  • Voltage: 120v
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dimplex #CS-12056A Specifications

  • Zoro #: G4852307
  • Mfr #: CS-12056A
Width: 17-3/8" Amps AC: 12.5
Voltage: 120v BtuH Output: 5120
Item: Compact Electric Stove Heater Voltage: 120VAC
Includes: Thermostat Controlled Fan-Forced Heater Height: 21-5/8"
Watts: 1500W Electric Heater Phase: 1
Phase: 1 Country of Origin (subject to change): China

Description

This space-saving stove is ideal for any small space that could use some warmth and charm. Classic picture frame front, matte black finish, damper-look slots and mini plinth complete the traditional stove design.

 

  • A blend of technology, artistry and craftsmanship – the patented Dimplex flame technology creates the illusion of a true fire.
  • Includes a powerful fan-forced heater designed to keep the rooms you spend the most time in warm and comfortable. Reduce your central furnace temperature and cut your heating costs!
  • Includes a thermostat controlled fanforced heater to ensure consistent comfort.
  • Enjoy the ambiance of the flame with or without the heater for year-round enjoyment.
  • Economical to operate. Costing only pennies per hour.*
  • The green alternative. No harmful particulates or emissions and 100% efficient. Produces 90% less carbon dioxide than an average direct vent gas fireplace.
  • Front glass stays cool, making it safe to touch.
  • Plugs into any standard household outlet.
  • Sets up in minutes with step-by-step assembly instructions allowing you more time to enjoy your fireplace.

Reviews of Dimplex #CS-12056A