Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Electric Firebox, 31" Width, Logs Media

  • Zoro #: G4852465
  • Mfr #: DF3015
$1,143.99 3% off
$1,099.99
  • Color: Black
  • Watts: 1500
  • Item: Electric Firebox
See full product details
This item ships free.

Dimplex #DF3015 Specifications

  • Zoro #: G4852465
  • Mfr #: DF3015
Color: Black Watts: 1500
Item: Electric Firebox Media: Logs
BtuH: 5120 Depth: 10-916"
Width: 31-716" Mounting Type: Surface Mount
Height: 26-38" Fuel Type: Plug-In
Voltage: 120 Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Enjoy the look and feel of a wood-burning fireplace with the simplicity and convenience of electric. With its remarkably detailed log set, brick-look interior firebox and dazzling 3D flame, the DF3015 Plug-in Electric Firebox is a marvel of innovation. And with its powerful, on-demand heater instantly transforms any room into a cozy and comfortable oasis. The flames are completlely customizable and every feature is controlled by the convenient remote.

 

  • Our patented flame technology creates a truly realistic fireplace, giving the fire its depth and dancing flame that you will only find with Dimplex.
  • Control 100% of the fireplace features from the comfort of your chair.
  • Dimplex fireplace logs are hand crafted and molded from real wood logs, offering an incredibly realistic log set.
  • Enjoy the ambiance of the flame with or without the heater for year-round comfort and enjoyment.
  • Includes a thermostat controlled fan-forced heater to ensure consistent comfort throughout your home.
  • Patented LED inner glow logs and pulsating ember technology allow the logs and embers to glow in concert creating an unmatched realistic fireplace experience.
  • The multi-flame technology allows you to adjust the speed of the flame to create the perfect atmosphere to suit your mood or room.
  • Adjust the interior lights within the firebox to your required levels in order to enhance the visibility of the logs and create ambiance in any room.
  • The first integral air filtering system that removes mold, pollen, dander, dust and other allergens from indoor air for a healthier living environment.
  • The flames and embers build slowly into an intense fire when turned on and fade slowly when turned off for added realism.

Reviews of Dimplex #DF3015