- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Baseboard Heaters
- /
- 25" Electric Baseboard Heater, White, 500W, 120V
Shop Alternate Products
This Product is Discontinued
Dimplex
25" Electric Baseboard Heater, White, 500W, 120V (Discontinued)
Mfr # LCM2505W11
Zoro # G6036974
This Product is Discontinued
Key Features
- Watts 500
- BtuH Output 1706
- Heater Voltage 120VAC
- Length 25"
- Mounting Type Wall
Customers Also Purchased
- Brand Dimplex
-
MFR #
LCM2505W11
-
Zoro #
G6036974
- UPC # 781052086128
- Country of Origin Canada
- Category Electric Baseboard Heaters
Dimensions
Length | 25" |
Depth | 2-1/2" |
Height | 6-3/4" |
Overall Height | 6 3/4 in |
Overall Depth | 2 1/2 in |
Overall Dimensions - L x H x D | 25 in x 6-3/4 in x 2-1/2 in |
Overall Length | 25 in |
Details
Item | Electric Baseboard Heater |
Watts | 500 |
BtuH Output | 1706 |
Heater Voltage | 120VAC |
Mounting Type | Wall |
Color | White |
Amps AC | 4.17 |
Phase | 1 |
Housing Style | Conventional |
Housing Material | 20 ga Steel |
Finish | Epoxy/Polyester Powder Coated |
Standards | C-CSA-US |
Primary Application | Residential |
Hz | 60 |
Housing Color | White |
Remote Control Functions | No Remote Control Included |
Control Type | Thermostat |
Amperage | 4.2A |
Tamper Resistant | No |
Voltage | 120V AC |
Programming Capability | Not Programmable |
Thermostat Included | No |
Smart Connectivity | No Connectivity |
Housing Finish | Epoxy/Polyester Powder Coated |
Heating Method | Convection |
Thermal Overheat Protection | Automatic Reset |
Disconnect Switch | No |
Frequency | 60 Hz |
Setback Control | No |
Safety Tip-Over Switch Included | No |
NEMA Plug Configuration | Hardwired |
Heating Capacity | 1706 BtuH |
Wattage Output | 500W |
Duty Rating | Residential Grade |
Building Management System Compatible | No |
Hold Function | No |
Description
Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 25 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 500W, Housing Color White