15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Harness Boots, Pln, Mens, 10-1/2W, Black, PR

DINGO| Zoro #: G2111812| Mfr #: DI19057 105EW

$129.95 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2111812 Mfr #: DI19057 105EW
Footwear Style: MotorcycleFootwear Sole Pattern: Smooth
Footwear Closure Type: Slip OnLiner Material: Unlined
Item: Harness BootsOutsole Material: Rubber
Height: 11"Max. Heat Rating: Not Specified
Midsole Material: RubberInsulated: No
Color: BlackGender: Men's
Toe Type: PlainPredominant Footwear Color: Black
Waterproof: NoShank Material: Rubber
Footwear Width: WSize: 10-1/2
Country of Origin (subject to change): China

Product Description

Harness Boots, Toe Type Plain, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof No, Slip On, Height 11 In., Black, Liner Material Unlined, Shank Material Rubber, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Smooth, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.