DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Harness Boots, Pln, Mens, 9, Black, PR

DINGO| Zoro #: G0574174| Mfr #: DI19057 9D

$129.95 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574174 Mfr #: DI19057 9D
Footwear Style: MotorcycleFootwear Sole Pattern: Smooth
Footwear Closure Type: Slip OnLiner Material: Unlined
Item: Harness BootsOutsole Material: Rubber
Height: 11"Max. Heat Rating: Not Specified
Midsole Material: RubberInsulated: No
Color: BlackGender: Men's
Toe Type: PlainPredominant Footwear Color: Black
Waterproof: NoShank Material: Rubber
Footwear Width: MSize: 9
Country of Origin (subject to change): China

Product Description

Harness Boots, Toe Type Plain, Insulated No, Men's, Size 9, Footwear Width M, Waterproof No, Slip On, Height 11 In., Black, Liner Material Unlined, Shank Material Rubber, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Smooth, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.