Zoro Select
Anti-Slip Stair Tread, 36 in. L, 13 Gauge
Mfr # 61G13102-TRD36
Zoro # G2016668
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Tread Open Grip
- Overall Height 2 in
- Overall Width 10 in
- Overall Length 36 in
- Gauge 13
Explore More Products
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 84 in. L 6926T-T304-84
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W 3241514-TRD36
- ZORO SELECT Anti-Slip Bar, Stainless Steel, 17 in. L 6926T-T304-17
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 13Gauge 6213F-3X10
- ZORO SELECT Anti-Slip Bar, Aluminum, 240 in. L 6926T-A-240
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W 3251514-TRD30
- ZORO SELECT Anti-Slip Channel, 120 in. L x 7 in. W 3231512-10
- ZORO SELECT Anti-Slip Channel, Diamond, 14 Gauge, 2in.H 3242014-12
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 2 in. H 3282014-10
- WERNER 300 lbs. Duty Rating Label Replacement LDR300
- BAUER LADDER Adjustable Nylon Pole Grip 07005
- Zoro Select Ladder Accessories