Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bar Grating, Smooth, 24in.W x 1.0in.H

  • Zoro #: G0545651
  • Mfr #: 20188S200-B3

$205.24

  • Item - Carbon Steel Grating: Bar Grating
  • Span (Length) - Grating: 36"
  • Surface - Carbon Steel Grating: Smooth
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Direct Metals #20188S200-B3 Specifications

  • Zoro #: G0545651
  • Mfr #: 20188S200-B3
Item - Carbon Steel Grating: Bar Grating Span (Length) - Grating: 36"
Surface - Carbon Steel Grating: Smooth Bearing Bar Spacing: 1.188"
Span: 36" Bearing Bar Thickness: 0.188"
Item: Bar Grating Surface: Smooth
Material: Black Painted Steel Finish - Grating: Black Painted Steel
Height - Carbon Steel Grating: 2.00" Width - Carbon Steel: 24"
Height: 2" Width: 24"
Uniform Load Rating @ Unsupported Length: 3789 lb./sq. ft. @ 2 ft. Cross Bar Spacing: 4"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bar Grating, Surface - Carbon Steel Grating Smooth, Span (Length) - Grating 36 In., Width - Carbon Steel 24 In., Height - Carbon Steel Grating 2.00 In., Finish - Grating Black Painted Steel, Bearing Bar Thickness 0.188 In., Bearing Bar Spacing 1.188 In., Cross Bar Spacing 4 In., Uniform Load Rating @ Unsupported Length 3789 lb./sq. ft. @ 2 ft., Bar Grating

Reviews of Direct Metals #20188S200-B3