Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bar Grating, Smooth, 24in.W x 1.25in.H

  • Zoro #: G0545015
  • Mfr #: 20250S125-B2

$114.04

  • Item - Carbon Steel Grating: Bar Grating
  • Finish - Grating: Black Painted Steel
  • Width: 24"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Direct Metals #20250S125-B2 Specifications

  • Zoro #: G0545015
  • Mfr #: 20250S125-B2
Item - Carbon Steel Grating: Bar Grating Finish - Grating: Black Painted Steel
Width: 24" Bearing Bar Thickness: 0.250"
Span (Length) - Grating: 24" Material: Black Painted Steel
Bearing Bar Spacing: 1.188" Cross Bar Spacing: 4"
Height: 1.25" Width - Carbon Steel: 24"
Span: 24" Surface: Smooth
Item: Bar Grating Height - Carbon Steel Grating: 1.25"
Surface - Carbon Steel Grating: Smooth Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bar Grating, Surface - Carbon Steel Grating Smooth, Span (Length) - Grating 24 In., Width - Carbon Steel 24 In., Height - Carbon Steel Grating 1.25 In., Finish - Grating Black Painted Steel, Bearing Bar Thickness 0.250 In., Bearing Bar Spacing 1.188 In., Cross Bar Spacing 4 In., Bar Grating

Reviews of Direct Metals #20250S125-B2