Shop Alternate Products
This Product is Discontinued
Zoro Select
PVC Coated Mesh, 2 ft W, 1,800 in L, 0.063 in Wire Dia, Black (Discontinued)
Mfr # 12150ME063/100
Zoro # G1684046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mesh Size 1 1/2 x 1 1/2
- Width 2 ft
- Length 1,800 in
- Wire Dia. 0.063 in
- Color Black