Zoro Select
Wire Cloth, 48 in W, 48 in L, 0.012 in Wire Dia
Mfr # 3DNT9
Zoro # G7933204
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size Range Fine
- Mesh Size 30 x 30
- Width 48 in
- Length 48 in
- Wire Dia. 0.012 in
Explore More Products
- ZORO SELECT Wire Mesh, 6 in W, 240 in L, 0.063 in Wire Dia, Brown Stuff It-20
- ZORO SELECT Screen, Bronze, 60 in W, 50 ft L, 0.011 in Wire Dia 3001829
- ZORO SELECT Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal 69-25
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia 3004166
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.018 in Wire Dia 3014090
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia 3000741
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.0026 in Wire Dia 3GNX2
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.0021 in Wire Dia 3GNX5
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia 3AKJ4
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia 3004133
- ULTRAVUE2 Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black 3039018
- Zoro Select Wire Mesh Screens