Disco
All Alum Pop Rivets 1/4" Dia 3/16- 1/4", Domed Head, 1/4 in Dia., 29/64 in L, Aluminum Body
- Zoro #: G3641059
- Mfr #: 10600PK
Key Features
- Item: All Alum Pop Rivets 1/4" Dia 3/16- 1/4"
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Aluminum
- Rivet Dia.: 1/4 in
- Grip Range: 3/16 in to 1/4 in
- Rivet Length: 29/64 in
- System of Measurement: Inch
$5.69
Must order in multiples of 2
Subtotal: $11.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Disco #10600PK Specifications
- Zoro #: G3641059
- Mfr #: 10600PK
- Item: All Alum Pop Rivets 1/4" Dia 3/16- 1/4"
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Aluminum
- Rivet Dia.: 1/4 in
- Grip Range: 3/16 in to 1/4 in
- Rivet Length: 29/64 in
- System of Measurement: Inch
- Country of Origin (subject to change): China
Description
All Alum Pop Rivets 1/4 In. Dia 3/16- 1/4 In.
Reviews of Disco #10600PK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DISCO Blind Rivet, Domed Head, 1/4 in Dia., 39/64 in L, Aluminum Body, 25 PK 17063PK
- DISCO Nyln Pop Rivet Assrtmnt Adj Blue Tray W/Clr Lid 8683BCP
- DISCO All Stl Pop Rivets 1/8" Dia 1/4-5/16" Gr, Domed Head, 1/8 in Dia., 27/64 in L, Steel Body 11084PK
- DISCO All Stl Pop Rivets 1/8" Dia 3/16-1/4" Gr, Domed Head, 1/8 in Dia., 23/64 in L, Steel Body 11083PK
- DISCO All Alum Pop Rivets 3/16" Dia 5/8- 3/4", Domed Head, 3/16 in Dia., 29/32 in L, Aluminum Body 10599PK
- DISCO Blk Nyln Blind Rivets 17/64" Dia G/R 3, Flanged Head, 17/64 in Dia., Nylon Body 5775PK50
- 3M ULTRA GRIP -GAL DY1014
- GOEBEL Blind Rivet, Domed Head, 1/4 in Dia., Aluminum Body, 250 PK ABA-86
- IRWIN IMPACT BOLT GRIP 13MM HN1900535
- ILC Replacement for Ezgo / Cushman / Textron Rivet - 3/16x.70 FOR Electric TXT 2+2 2015 Golf Cart RIVET - 3/16X.70 FOR ELECTRIC TXT 2+2 2015 GOLF C
- STANLEY ENGINEERED FASTENING Blind Rivet, Domed Head, 0.125 in Dia., 0.515 in L, Stainless Steel Body, 1000 PK SSD46BS
- Disco Blind Rivets