Skip to Main Content

Featured Categories

  • Electrical Supplies
  • Storage & Workspace
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. Blk Nyln Cable Ties 8mm Hole Size 120mm Long
      Shop All Cable Ties
      Disco

      Blk Nyln Cable Ties 8mm Hole Size 120mm Long

      • Zoro #: G3651123
      • Mfr #: 12046PK20
      Key Features
      • Item: Blk Nyln Cable Ties 8mm Hole Size 120mm
      See full product details
      $11.74

      Subtotal: $11.74
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews
      • Brand Disco
      • MFR #
        12046PK20
      • Zoro #
        G3651123
      • Country of Origin
        China
      • Category Cable Ties

      Details

      Item Blk Nyln Cable Ties 8mm Hole Size 120mm
      Is something inaccurate or missing? Help us improve our product information
      Blk Nyln Cable Ties 8mm Hole Size 120mm

      Explore more

      • DISCO Red Nyln Cable Ties 7" L 50#Tensile Strength 12339PK
      • DISCO Ntrl Nyln Cable Ties 7" L 50#Tensile Strength 12325PK
      • DISCO Blk Nyln Cable Ties 14" Heavy Duty 120 lb T.S. 9724PK
      • DISCO Blk Nyln Mounting Cable Tie 14" L 50#T/Strgth #10 Screw 12337PK
      • DISCO Red Metal Cable Tie Gun Pull UpTo .355" W Cable Ties 12393
      • DISCO Ntrl Nyln Cable Ties 7" L 50#Tensile Strength 12325B
      • DISCO Blk Nyln Cable Ties 36" L 175#T/Strength 13430PK
      • DISCO Blk Nyln Cable Ties 8mm Hole Size 6 3/8" L 15714PK20
      • DISCO Blk Nyln Cable Ties 48" L 175#T/Strength 13431PK
      • PANDUIT Cable Tie, Std, 14.5in, Wr Bl Poly, PK1000 PLT4S-M100
      • BURNDY Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 48" CT1751400Q0
      • Disco Cable Ties

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc