Disco
Wheel Arch Cover Rivet, 18243PK, PK25, Flanged Head, 6 mm Dia., Nylon Body, 25 PK
Mfr # 18243PK
Zoro # G100699743
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Nylon
- Rivet Dia. 6 mm
- Grip Range 1.5 mm to 10 mm
- System of Measurement Metric
Explore More Products
- DISCO Gray Nyln U Nuts #10 Screw Size G/R Up to 1mm PK25 15214PK
- DISCO Blk Nyln Bumper Push Ret 10mm Hole 20mm Flng 16mm Stem PK50 9282PK50
- DISCO Universal Door Panel Assortment 8812
- DISCO Blk Nyln Door Panel Grommet 4.8mm Screw Size 20mm Stem PK15 10942PK
- DISCO Grn Nyln Door Rod Clips 5/32" Rod Size Lft Hand Side PK50 1250PK
- DISCO Wht Nyln Door Mldg Clips 8mm Hole Size 11mm Stud L PK10 10925PK
- DISCO Blk Nyln Hood Insul Ret 1/4"Hole 1 3/16"Hd 3/4"Stem PK50 9588PK
- DISCO Ntrl Nyln Screw Grommets 8 Screw Size 8.5mm Square Hole PK25 10938PK
- DISCO Blk Nyln Hood Insul Ret 7.6mm Hole Size 13mm Stem L PK25 11852PK
- AU-VE-CO PRODUCTS GM/FORD/CHRY FNDR BMPR SHLD RTNR 50PK AV24204
- SEGOMO TOOLS 435 Piece Car Retainer, Plastic Fastener, Body Panel & Trim Clips Kit T07006
- Disco Automotive Body Clips