Download CAD Files
Disco
Zinc Fender Washers 1/4X1-1/4" 3/64"T, Fits Bolt Size #14 Zinc Plated Finish
Mfr # 148PK
Zoro # G3662813
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- For Screw Size #14
- Outside Diameter 1-1/4 in
- Minimum Thickness 3/64 in
- Inside Diameter 9/32 in
Explore More Products
- DISCO Zinc Fender Washers 1/4X1-1/2" 3/64" Thi, Fits Bolt Size #14 Zinc Plated Finish 147PK
- DISCO Zinc Fender Washers 1/4X1" 1/16" Thick, Fits Bolt Size #14 Zinc Plated Finish 149PK
- DISCO Zinc Plated Fender Washer 10.5mmx30mm 2, Fits Bolt Size 10 mm Zinc Plated Finish 12262PK
- DISCO Zinc Plated Fender Washers 3/16X3/4" 3/6, Fits Bolt Size #10 Zinc Plated Finish 9972PK
- DISCO Zinc Fender Washers 5/16X1-1/2" 3/64" Th, Fits Bolt Size 5/16" Zinc Plated Finish 145PK
- DISCO Zinc Plated Fender Washers 3/8X1-1/4" 1, Fits Bolt Size 3/8" Zinc Plated Finish 11991PK
- DISCO Zinc Plated Fender Washer 8.4mmx24mm 2.0, Fits Bolt Size 8 mm Zinc Plated Finish 12261PK
- DISCO Zinc Plated Fender Washer 5.3mmx15mm 1.2, Fits Bolt Size 5 mm Zinc Plated Finish 12259PK
- DISCO Zinc Plated Fender Washer 6.4mmx18mm 1.6, Fits Bolt Size 6 mm Zinc Plated Finish 12260PK
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M12 , 18-8 Stainless Steel Plain Finish, 8 PK 31347
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25000 PK 3732WFB
- Disco General Washers