Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disinfecting Wipes, White, Canister, 150 Wipes, 7" x 8"

  • Zoro #: G4602464
  • Mfr #: 69150
$223.90 ($27.99/unit)
  • Promotion Restriction: Not eligible for promotion
  • Fragrance: Fruity and Floral
  • Formula: Bleach Based
See full product details
Out of Stock

Dispatch #69150 Specifications

  • Zoro #: G4602464
  • Mfr #: 69150
Promotion Restriction: Not eligible for promotion Fragrance: Fruity and Floral
Formula: Bleach Based Color: White
Sheet Size: 7" x 8" Primary Chemical: Bleach
Wipes Application: Disinfecting/Sanitizing Cleaner Form: Wipes
Effective to Remove: C. Difficile Spores, E.coli, HBV, HIV Type-1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE) Wet Contact Time: 2 to 3 min.
Cleaner Container Type: Canister Standards: EPA
Application: Precleaned, hard, nonporous surfaces Container Type: Canister
Cleaner Chemical Product Grouping: Disinfecting and Sanitizing Wipes Item: Disinfecting Wipes
Number of Sheets: 150 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Disinfecting and Sanitizing Wipes, Disinfecting Cleaning Wipes, Primary Chemical Bleach, Effective to Remove C. Difficile Spores, E.coli, HBV, HIV Type-1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE), Wet Contact Time 2 to 3 min., Cleaner Container Type Canister, 150 ct., Ready to Use/Concentrated Ready to Use, Sheet Size 7 In. x 8 In., Cleaner Form Wipes

Reviews of Dispatch #69150