Disston
Disston 5150B Blu-Mol 3 In. Xtreme Bi-Metal Hole Saw
- Zoro #: G304059299
- Mfr #: 5150B
Hover or click to zoom Tap to zoom
Help us improve our
product images
$34.74
Subtotal: $34.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Disston #5150B Specifications
- Zoro #: G304059299
- Mfr #: 5150B
- UPC #: 35781014182
- Country of Origin (subject to change): China
Description
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility. accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.ApplicationCreates holes for pipe and tubing installations. door lock installations. electrical conduit. hoses and antennas.Ideal for plumbing. construction. aircraft. electrical. maintenance and automotive applicationsUse in steel. aluminum. brass. cast iron. plastic or wood.FeaturesCollection - Blu-Mol XtremeFleem Ground TeethM42 cobalt bi-metal constructionWide slot design on side walls and backing plate for increased visibility while cuttingCuts 30% faster than conventional sawsThin kerf designProlongs battery life when used on cordless toolsDepth - 3 in.xtreme Bi-Metal Hole SawDimension - 2.09 x 2.09 x 3 in.Item weight - 0.62 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Disston #5150B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DISSTON Disston C60 Blu-Mol 3.75 In. Xtreme Carbide Tipped Hole Saw C60
- DISSTON Disston 6507 Blu-Mol 2.125 In. Carbon Steel Arbored Hole Saw 6507
- DISSTON Disston 3168 Blu-Mol 0.81 In. Standard Tungsten Carbide Hole Cutter 3168
- DISSTON Disston C32 Blu-Mol 2 In. Xtreme Carbide Tipped Hole Saw C32
- DISSTON Disston 5546RG Remgrit 0.38 In. Hex Shank Mandrel With 3.25 In. X 0.25 In. Pilot Drill 5546RG
- DISSTON HOLESAW 2"" REMGRIT E0104581
- CS UNITEC TCT Hole Saw, 3-9/16" X 1" 1-1-1114
- L.H. DOTTIE L.H. Dottie 678'' KanCut Carbide Recessed Lighting Hole Saw 678C
- BOSCH BIM STP Holesaw US 3-3/4In HB375
- DISSTON COMPANY Mm 1-1/2" Bi Hole Saw 826313
- CMT Multi-Purpose Hole Saw, 1-1/4" 550-032
- Disston Hole Saws & Cutters