Shop All Bathroom Cabinets
Distinct Kitchen And Bath
ARIA 24 x 12 Floating Bathroom Vanity with Doors, Blue
Mfr # ARIADUMVEA64Blue
Zoro # G307167137
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawers
- Length 24.2
- Body Material MDF
- Depth (In.) 14.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Distinct Kitchen And Bath
- MFR # ARIADUMVEA64Blue
- Zoro # G307167137
- UPC # 850042013533
- Country of Origin Poland
- Category Bathroom Cabinets
Dimensions
Length | 24.2 |
Height (In.) | 21.8 |
Depth (In.) | 14.15 |
Details
Item | bathroom vanity |
Type | Drawers |
Body Material | MDF |
Color | Blue |
Description
The ARIA collection of bathroom furniture is a beautiful, modern version of the bathroom in fashionable with an Alaska white body and a variety of rich, colored frontsMilled fronts add character and originality to any arrangement
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Bulkhead Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3116 08 00)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GCF100)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- BASICWISE White Tall Standing Bathroom Linen Tower Storage Cabinet for Bathroom and Vanity (QI004021.WT)
- KOHLER Poplin Marabou Medicine Cabinet Surround, 24" Wide (99663-24-1WT)
- JAMES MARTIN VANITIES Addison 15in Base Cabinet, Glossy White w/ 3 CM Carrara Marble Top (E444-BC15-GW-3CAR)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- Distinct Kitchen And Bath Bathroom Cabinets