- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Chemicals
- /
- Pre-Measured Chemicals & Dispensers
- /
- Pre-Measured Chemicals
- /
- Butyl Power Cleaner, 2.5L, Red, PK2
Diversey
Butyl Power Cleaner, 2.5L, Red, PK2
- Zoro #: G5082427
- Mfr #: 95892221
Tap to zoom
Hover or click to zoom
$119.77
pkg. of 2 ($59.89/ea)
- Cleaner Chemical Product Grouping: Portion Control System Chemicals
- Recommended Dilution: 1:16
- RTU Yield per Container: 1:12
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $119.77
Diversey #95892221 Specifications
- Zoro #: G5082427
- Mfr #: 95892221
- Cleaner Chemical Product Grouping: Portion Control System Chemicals
- Recommended Dilution: 1:16
- RTU Yield per Container: 1:12
- Sub-Category: General Purpose Cleaner
- Flash Point: 200 Degrees F
- Cleaner Container Type: Bottle
- Item: Butyl All Purpose Cleaner
- VOC Content: 0%
- Size: 2.5L
- Cleaner Form: Liquid
- For Use On: Multi Surfaces
- Primary Chemical: None
- Item - Portion Control System Chemicals: All Purpose Cleaner
- Cleaner Container Size: 2.5 L
- Container Type: Bottle
- For Use With: J-Fill(R) QuattroSelect(R) Portion Control Systems
- Color: Red
- Fragrance: Pine
- pH: 12.5
- Standards: CFIA, Kosher, NSF
- Dilution Ratio: 0.0527777777777778
- Features: Kosher, Residue-free, No-mess, Streak-free, Rinse-free, Heavy Duty
- pH Level: 13.6
- pH Value: Alkaline
- Product Grouping: All Purpose Cleaners
- Product Label: Butyl All Purpose Cleaner
- Fits Dispenser Series: J-Fill
- NSF Rating: C1
- Label Number: 21
- Butyl Free: No
- Low Foaming: No
- Plastic Safe: No
- Nonflammable: Yes
- Rinse Required: No
- Label Color Coding: Red
- Container Size: 2.5 L
- Surfaces for Use On: Hard Nonporous Surfaces
- Properties: No Rinse Required, Nonflammable
- Country of Origin (subject to change): Multiple
Description
Portion Control System Chemicals, All Purpose Cleaner, Chemical Series J-Fill, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 2.5 L, Fragrance Unscented, Standards CFIA, Kosher, NSF, Cleaner Container Type Bottle, Primary Chemical Quat, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:12, Flash Point Greater Than 200 Degrees F, pH 12.5, VOC Content 0.197, Butyl All Purpose Cleaner, Package Quantity 2
Restrictions and Compliance
- Hazardous material
Reviews of Diversey #95892221
Explore more
- DIVERSEY All Purpose Cleaner , 1.5 gal. Jug , Odorless , 2 PK 94998832
- DIVERSEY Liquid Glass and All Purpose Cleaner, 2.5L, Blue, Unscented, Bottle 93172641
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Sprayer, Unscented, Blue 3062768
- DIVERSEY Multi-Surface Cleaner , 2L Bottle , Citrus , 2 PK 3401512
- DIVERSEY Cleaner and Disinfectant Concentrate , 2.5L Bottle , Unscented , 3164406
- DIVERSEY All Purpose Cleaner , 2.5L Bottle , Odorless , 2 PK 94240626
- CHICOPEE Single Use Dispensing System Towels For Quat, 10 x 12, 110/Roll, PK6 0720
- 3M Bathroom Cleaner, Size 64 oz., Bottle 44A
- DIVERSEY General Purpose Cleaner, 2.5L, Green, PK2 93172668
- DIVERSEY Odor Eliminator, Yellow, Size 2.5L, PK2 905394
- TOUGH GUY Cleaner and Disinfectant , 0.5 gal. Bottle , Unscented , 55JF72
- Diversey Pre-Measured Chemicals