Diversey
Carpet Extraction Rinse, 1.5L, Clear, PK2
Mfr # 93515042
Zoro # G5132574
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:256, 1:540
- For Use On Carpet
- Size 1.5L
- For Use With J-Fill(R) QuattroSelect(R) Portion Control Systems
Explore More Products
- DIVERSEY General Purpose Cleaner, 2.5L, Green, PK2 93172668
- DIVERSEY Liquid 5L, Unscented 93165337
- DIVERSEY Liquid Multi-Purpose Cleaner and Degreaser Hose End Connection Bottle 95566732
- DIVERSEY DIVERSEY 1.5L Bottle Fresh Fabric Freshener 93062872
- DIVERSEY General Purpose Cleaner, Size 2.5L, PK2 904965
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate , 5L Hose End Sprayer , 5549271
- DIVERSEY CLAX 8 lb. Pail Acidic Liquid Laundry Sour, 3 Pack 5892941
- DIVERSEY Liquid Tempest Solvent Free Cleaner Degreaser 100986532
- DIVERSEY Liquid Glass and All Purpose Cleaner, 1.5L, Blue, Unscented 93063402
- DIVERSEY Liquid Glass and Multi-Surface Cleaner Concentrate, Blue, Unscented 100975198
- DIVERSEY Liquid 2.5L Food Service Degreaser 100839776
- Diversey Pre-Measured Chemicals