Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cleaner and Disinfectant Concentrate , 5L Hose End Sprayer ,

  • Zoro #: G3669416
  • Mfr #: 3062768
$159.04
  • Container Type: Hose End Sprayer
  • Size: 5L
  • Fragrance: Unscented
See full product details
This item ships free.

Diversey #3062768 Specifications

  • Zoro #: G3669416
  • Mfr #: 3062768
Container Type: Hose End Sprayer Size: 5L
Fragrance: Unscented Item: Cleaner and Disinfectant Concentrate
Primary Chemical: None Cleaner Chemical Product Grouping: Portion Control System Chemicals
Cleaner Container Type: Hose End Connection Bottle Cleaner Form: Liquid
Cleaner Container Size: 5L Item - Portion Control System Chemicals: Cleaner and Disinfectant
VOC Content: 3.1 Sub-Category: Disinfectant Cleaner
RTU Yield per Container: 99.5 gal. Flash Point: 86 Degrees F
Recommended Dilution: 1:256 Standards: EPA, FDA
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Portion Control System Chemicals, Cleaner and Disinfectant, Chemical Series RTD, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 5 L, Fragrance Unscented, Standards EPA, FDA, Cleaner Container Type Hose End Connection Bottle, Primary Chemical None, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:99, Flash Point 86 Degrees F, VOC Content 3.1, Cleaner and Disinfectant Concentrate

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Diversey #3062768