Diversey
Cleaner/Degreaser, Surfactant, 55 gal
- Zoro #: G7443385
- Mfr #: 100986240
Hover or click to zoom Tap to zoom
Key Features
- Cleaner Chemical Product Grouping: Degreasers
- Cleaner Container Type: Drum
- Cleaner Container Size: 55 gal
- Fragrance: Surfactant
- Recommended Dilution: 1:24 to 1:256
- Cleaner Form: Liquid
- Container Size: 55 gal
- VOC Content: 0%
$985.99
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Subtotal: $985.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Diversey
- MFR #100986240
- Zoro #G7443385
- Country of OriginCanada
- Category Automotive Degreasers
Dimensions
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Details
Cleaner Chemical Product Grouping | Degreasers |
Cleaner Container Type | Drum |
Fragrance | Surfactant |
Recommended Dilution | 1:24 to 1:256 |
Cleaner Form | Liquid |
VOC Content | 0% |
Application | Equipment/Machinery, Facility Maintenance |
Features | Auto Scrubbing, Foam Cleaning Vertical Surfaces, Formulated to Remove Food-Based Soils, Greases, Immersion Cleaning Applications, Metal Working Fluids, Oils, Pressure Cleaning, Shop Dirt, Steam Cleaning, Suitable for Mopping |
Flash Point | Greater than 200 Degrees F |
Standards | Kosher, NSF Rated |
Dielectric Strength | Undetermined |
Container Type | Drum |
Nonflammable | Yes |
Primary Chemical | None |
Item | Cleaner/Degreaser |
pH Level | 13.11 |
NSF Rating | A1 |
Plastic Safe | Yes |
Properties | Biodegradable, Butyl Free, Nonflammable, Plastic Safe |
Product Series | Tempest |
Base Formula | Solvent Based |
pH Value | Alkaline |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:24 to 1:256, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 13.11, Kosher, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC
Restrictions and Compliance
- Hazardous material
Reviews of Diversey #100986240
Explore more
- DIVERSEY Cleaner/Degreaser, Surfactant, 1 gal, PK4 100986239
- POLYVANCE HAZ SUPER CLEAN PLSTC CLNR-GAL UR1000-1
- CRC Non-Chlorinated Degreaser, Size 20 oz. 02120
- ZEP General Purpose Cleaner/Degreaser, PK4 78824
- OIL EATER Cleaner Degreaser, 1 Gal AOD1G35437
- NOCO Battery Protector, Aerosol Can, 12 oz. A202
- CRC Degreaser, 16 oz 14171
- ZEP Brake Wash, Aerosol, 20n14, PK12 1049719
- ZEP General Purpose Cleaner/Degreaser, PK12 145616
- ZEP Brake Flush, 55 gal. 053585
- CRC Wire Dryer, 6 Wt Oz 5104
- Diversey Automotive Degreasers